Zoro Homepage

Stainless Sheet

  • Mfr # SSH304/063/2-6X6

  • Zoro # G815770379


product price: $53.39
/ea

Key Features

Gauge
16 ga
Standards
ASTM A240
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Yield Strength
31,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/063/2-6X6
Zoro #
G815770379
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Thickness
0.063 in
Overall Width
6 in
Overall Length
6 in

Details

Gauge
16 ga
Standards
ASTM A240
Item
Stainless Steel Sheet, 6 in - L
Yield Strength
31,200 psi
Color
Silver
Tensile Strength
75 ksi
Thickness Tolerance
+/-0.01 in
Material
Stainless Steel
Straightness Tolerance
+/-0.05 in/ft
Shape
Sheet
Includes Material Certificate
No Certificates Included
Fabrication
Cold Drawn
Resistance Properties
Corrosion-Resistant
Brinell Hardness
160 BHN
Elongation
60 %
System of Measurement
Inch
Tolerance Rating
Standard
Rockwell Hardness
70 HRB
Material Grade
304
Flatness Tolerance
+/-0.01 in
Heat Treatable
Heat Treatable
Maximum Temperature
2,550 Degrees F
Heat Treatment
Annealed
Mechanical Finish
2B, Mill

Description

Stainless Steel Sheet, 6 in - L, Stainless Steel, 304, Sheet, 6 in Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.063 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.