Shop ZORO SELECT

Stainless Sheet

  • Mfr # SSH304/063/4-12X36
  • Zoro # G615770814

product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Gauge
16 ga
Thickness
0.063 in
Tensile Strength
75 ksi
Color
Silver
Length Tolerance
+/-1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSH304/063/4-12X36
Zoro #
G615770814
UPC #
-
Country of Origin
Multiple
Gauge
16 ga
Tensile Strength
75 ksi
Color
Silver
Item
Stainless Steel Sheet
Yield Strength
31,200 psi
Material
Stainless Steel
Standards
ASTM A240
Thickness Tolerance
+/-0.01 in
Mechanical Finish
#4
Brinell Hardness
160 BHN
System of Measurement
Inch
Heat Treatable
Heat Treatable
Shape
Sheet
Rockwell Hardness
70 HRB
Includes Material Certificate
No Certificates Included
Material Grade
304
Fabrication
Cold Drawn
Heat Treatment
Annealed
Maximum Temperature
2,550 Degrees F
Straightness Tolerance
+/-0.05 in/ft
Resistance Properties
Corrosion-Resistant
Elongation
60 %
Tolerance Rating
Standard
Flatness Tolerance
+/-0.01 in
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thickness
0.063 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Width
12 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Stainless Steel Sheet, 36 in - L, Stainless Steel, 304, Sheet, 36 in Overall Length, Length Tolerance +/-1 in, 12 in Overall Width, Width Tolerance +/-1 in, 0.063 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.