Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/063/4-24X24

  • Zoro # G915770798


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
75 ksi
Gauge
16 ga
Thickness
0.063 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/063/4-24X24
Zoro #
G915770798
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.063 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Length
24 in
Overall Width
24 in

Details

Tensile Strength
75 ksi
Gauge
16 ga
Item
Stainless Steel Sheet, 24 in - L
Standards
ASTM A240
Yield Strength
31,200 psi
Color
Silver
Material
Stainless Steel
Thickness Tolerance
+/-0.01 in
Straightness Tolerance
+/-0.05 in/ft
Material Grade
304
Tolerance Rating
Standard
Maximum Temperature
2,550 Degrees F
Rockwell Hardness
70 HRB
System of Measurement
Inch
Brinell Hardness
160 BHN
Mechanical Finish
#4
Heat Treatment
Annealed
Flatness Tolerance
+/-0.01 in
Fabrication
Cold Drawn
Shape
Sheet
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Elongation
60 %
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Sheet, 24 in - L, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-1 in, 24 in Overall Width, Width Tolerance +/-1 in, 0.063 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.