Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/063/4-36X36

  • Zoro # G415770748


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
75 ksi
Color
Silver
Material
Stainless Steel
Thickness
0.063 in
Yield Strength
31,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/063/4-36X36
Zoro #
G415770748
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.063 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Length
36 in
Overall Width
36 in

Details

Tensile Strength
75 ksi
Color
Silver
Material
Stainless Steel
Yield Strength
31,200 psi
Standards
ASTM A240
Item
Stainless Steel Sheet, 36 in - L
Thickness Tolerance
+/-0.01 in
Gauge
16 ga
Straightness Tolerance
+/-0.05 in/ft
Mechanical Finish
#4
Heat Treatable
Heat Treatable
System of Measurement
Inch
Fabrication
Cold Drawn
Flatness Tolerance
+/-0.01 in
Shape
Sheet
Resistance Properties
Corrosion-Resistant
Elongation
60 %
Includes Material Certificate
No Certificates Included
Material Grade
304
Maximum Temperature
2,550 Degrees F
Tolerance Rating
Standard
Rockwell Hardness
70 HRB
Brinell Hardness
160 BHN
Heat Treatment
Annealed

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 36 in Overall Length, Length Tolerance +/-1 in, 36 in Overall Width, Width Tolerance +/-1 in, 0.063 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.