Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/063/4-6X12

  • Zoro # G715770813


product price: $63.29
/ea

Key Features

Gauge
16 ga
Thickness Tolerance
+/-0.01 in
Color
Silver
Standards
ASTM A240
Tensile Strength
75 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/063/4-6X12
Zoro #
G715770813
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Thickness
0.063 in
Overall Width
6 in
Overall Length
12 in

Details

Gauge
16 ga
Thickness Tolerance
+/-0.01 in
Color
Silver
Standards
ASTM A240
Tensile Strength
75 ksi
Material
Stainless Steel
Yield Strength
31,200 psi
Item
Stainless Steel Sheet, 12 in - L
Heat Treatable
Heat Treatable
Shape
Sheet
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
+/-0.05 in/ft
Elongation
60 %
Flatness Tolerance
+/-0.01 in
Brinell Hardness
160 BHN
Rockwell Hardness
70 HRB
Fabrication
Cold Drawn
Maximum Temperature
2,550 Degrees F
Mechanical Finish
#4
Tolerance Rating
Standard
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Material Grade
304
Heat Treatment
Annealed

Description

Stainless Steel Sheet, 12 in - L, Stainless Steel, 304, Sheet, 12 in Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.063 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.