Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/078/2-12X12

  • Zoro # G615770180


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.01 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Yield Strength
31,200 psi
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/078/2-12X12
Zoro #
G615770180
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Thickness
0.078 in
Overall Width
12 in
Overall Length
12 in

Details

Thickness Tolerance
+/-0.01 in
Item
Stainless Steel Sheet, 12 in - L
Yield Strength
31,200 psi
Color
Silver
Standards
ASTM A240
Material
Stainless Steel
Tensile Strength
75 ksi
Gauge
14 ga
Fabrication
Cold Drawn
Mechanical Finish
2B, Mill
Includes Material Certificate
No Certificates Included
Shape
Sheet
Elongation
60 %
Brinell Hardness
160 BHN
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Straightness Tolerance
+/-0.05 in/ft
System of Measurement
Inch
Material Grade
304
Rockwell Hardness
70 HRB
Maximum Temperature
2,550 Degrees F
Flatness Tolerance
+/-0.01 in
Heat Treatment
Annealed

Description

Stainless Steel Sheet, 12 in - L, Stainless Steel, 304, Sheet, 12 in Overall Length, Length Tolerance +/-1 in, 12 in Overall Width, Width Tolerance +/-1 in, 0.078 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.