Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/078/2-24X36

  • Zoro # G515770136


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
75 ksi
Thickness
0.078 in
Length Tolerance
+/-1 in
Gauge
14 ga
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/078/2-24X36
Zoro #
G515770136
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.078 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Length
36 in
Overall Width
24 in

Details

Tensile Strength
75 ksi
Gauge
14 ga
Item
Stainless Steel Sheet, 36 in - L
Material
Stainless Steel
Standards
ASTM A240
Thickness Tolerance
+/-0.01 in
Yield Strength
31,200 psi
Color
Silver
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
System of Measurement
Inch
Shape
Sheet
Flatness Tolerance
+/-0.01 in
Straightness Tolerance
+/-0.05 in/ft
Brinell Hardness
160 BHN
Elongation
60 %
Includes Material Certificate
No Certificates Included
Material Grade
304
Fabrication
Cold Drawn
Rockwell Hardness
70 HRB
Mechanical Finish
2B, Mill
Resistance Properties
Corrosion-Resistant
Heat Treatment
Annealed
Maximum Temperature
2,550 Degrees F

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 36 in Overall Length, Length Tolerance +/-1 in, 24 in Overall Width, Width Tolerance +/-1 in, 0.078 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.