Zoro Homepage

Stainless Sheet

  • Mfr # SSH304/078/2-36X48

  • Zoro # G415770175


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A240
Color
Silver
Tensile Strength
75 ksi
Width Tolerance
+/-1 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/078/2-36X48
Zoro #
G415770175
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness
0.078 in
Overall Length
4 ft
Overall Width
36 in

Details

Standards
ASTM A240
Color
Silver
Tensile Strength
75 ksi
Item
Stainless Steel Sheet, 4 ft - L
Material
Stainless Steel
Gauge
14 ga
Yield Strength
31,200 psi
Thickness Tolerance
+/-0.01 in
Heat Treatable
Heat Treatable
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
70 HRB
Includes Material Certificate
No Certificates Included
Material Grade
304
Elongation
60 %
Maximum Temperature
2,550 Degrees F
Flatness Tolerance
+/-0.01 in
Heat Treatment
Annealed
Mechanical Finish
2B, Mill
Shape
Sheet
Straightness Tolerance
+/-0.05 in/ft
Tolerance Rating
Standard
Fabrication
Cold Drawn
Brinell Hardness
160 BHN

Description

Stainless Steel Sheet, 4 ft - L, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-1 in, 36 in Overall Width, Width Tolerance +/-1 in, 0.078 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.