Zoro Homepage

Stainless Sheet

  • Mfr # SSH304/078/2-48X96

  • Zoro # G415770212


product price: $1,265.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Thickness
0.078 in
Thickness Tolerance
+/-0.01 in
Standards
ASTM A240
Width Tolerance
+/-1 in
Tensile Strength
75 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/078/2-48X96
Zoro #
G415770212
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.078 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Width
4 ft
Overall Length
8 ft

Details

Thickness Tolerance
+/-0.01 in
Standards
ASTM A240
Tensile Strength
75 ksi
Color
Silver
Gauge
14 ga
Item
Stainless Steel Sheet, 8 ft - L
Yield Strength
31,200 psi
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Material Grade
304
Includes Material Certificate
No Certificates Included
Straightness Tolerance
+/-0.05 in/ft
Fabrication
Cold Drawn
Mechanical Finish
2B, Mill
Brinell Hardness
160 BHN
Rockwell Hardness
70 HRB
Shape
Sheet
Flatness Tolerance
+/-0.01 in
Heat Treatment
Annealed
Maximum Temperature
2,550 Degrees F
System of Measurement
Inch
Heat Treatable
Heat Treatable
Elongation
60 %
Tolerance Rating
Standard

Description

Stainless Steel Sheet, 8 ft - L, Stainless Steel, 304, Sheet, 8 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.078 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.