Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/078/2-6X24

  • Zoro # G515770273


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-1 in
Thickness
0.078 in
Length Tolerance
+/-1 in
Tensile Strength
75 ksi
Thickness Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/078/2-6X24
Zoro #
G515770273
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-1 in
Thickness
0.078 in
Length Tolerance
+/-1 in
Overall Width
6 in
Overall Length
24 in

Details

Tensile Strength
75 ksi
Thickness Tolerance
+/-0.01 in
Yield Strength
31,200 psi
Gauge
14 ga
Material
Stainless Steel
Standards
ASTM A240
Color
Silver
Item
Stainless Steel Sheet, 24 in - L
Mechanical Finish
2B, Mill
System of Measurement
Inch
Maximum Temperature
2,550 Degrees F
Rockwell Hardness
70 HRB
Fabrication
Cold Drawn
Resistance Properties
Corrosion-Resistant
Shape
Sheet
Straightness Tolerance
+/-0.05 in/ft
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Brinell Hardness
160 BHN
Elongation
60 %
Heat Treatable
Heat Treatable
Material Grade
304
Heat Treatment
Annealed
Flatness Tolerance
+/-0.01 in

Description

Stainless Steel Sheet, 24 in - L, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.078 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.