Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/078/4-12X48

  • Zoro # G815771383


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length Tolerance
+/-1 in
Thickness
0.078 in
Yield Strength
31,200 psi
Standards
ASTM A240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/078/4-12X48
Zoro #
G815771383
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Thickness
0.078 in
Width Tolerance
+/-1 in
Overall Length
4 ft
Overall Width
12 in

Details

Color
Silver
Item
Stainless Steel Sheet, 4 ft - L
Yield Strength
31,200 psi
Standards
ASTM A240
Thickness Tolerance
+/-0.01 in
Gauge
14 ga
Material
Stainless Steel
Tensile Strength
75 ksi
Heat Treatable
Heat Treatable
Maximum Temperature
2,550 Degrees F
Heat Treatment
Annealed
Brinell Hardness
160 BHN
Rockwell Hardness
70 HRB
Mechanical Finish
#4
Includes Material Certificate
No Certificates Included
Straightness Tolerance
+/-0.05 in/ft
System of Measurement
Inch
Fabrication
Cold Drawn
Shape
Sheet
Resistance Properties
Corrosion-Resistant
Material Grade
304
Flatness Tolerance
+/-0.01 in
Elongation
60 %
Tolerance Rating
Standard

Description

Stainless Steel Sheet, 4 ft - L, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-1 in, 12 in Overall Width, Width Tolerance +/-1 in, 0.078 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.