Stainless Sheet
Mfr # SSH304/120/2-48X96
Zoro # G515770044
product price: $1,660.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Length Tolerance
+/-1 in
Standards
ASTM A240
Yield Strength
31,200 psi
Thickness
0.12 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSH304/120/2-48X96
Zoro #
G515770044
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1 in
Thickness
0.12 in
Width Tolerance
+/-1 in
Overall Length
8 ft
Overall Width
4 ft
Description
Stainless Steel Sheet, 8 ft - L, Stainless Steel, 304, Sheet, 8 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.12 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.