Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/120/2-6X24

  • Zoro # G815770157


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A240
Color
Silver
Tensile Strength
75 ksi
Thickness
0.12 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/120/2-6X24
Zoro #
G815770157
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.12 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Length
24 in
Overall Width
6 in

Details

Standards
ASTM A240
Color
Silver
Tensile Strength
75 ksi
Item
Stainless Steel Sheet, 24 in - L
Material
Stainless Steel
Yield Strength
31,200 psi
Gauge
11 ga
Thickness Tolerance
+/-0.01 in
Heat Treatable
Heat Treatable
Maximum Temperature
2,550 Degrees F
Flatness Tolerance
+/-0.01 in
Tolerance Rating
Standard
Mechanical Finish
2B, Mill
Includes Material Certificate
No Certificates Included
Elongation
60 %
Straightness Tolerance
+/-0.05 in/ft
Heat Treatment
Annealed
Fabrication
Cold Drawn
Shape
Sheet
Brinell Hardness
160 BHN
Material Grade
304
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Rockwell Hardness
70 HRB

Description

Stainless Steel Sheet, 24 in - L, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.12 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.