Zoro Homepage

Stainless Sheet

  • Mfr # SSH304/120/2-6X48

  • Zoro # G515770198


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Gauge
11 ga
Yield Strength
31,200 psi
Tensile Strength
75 ksi
Standards
ASTM A240
Thickness Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/120/2-6X48
Zoro #
G515770198
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.12 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Width
6 in
Overall Length
4 ft

Details

Gauge
11 ga
Yield Strength
31,200 psi
Tensile Strength
75 ksi
Standards
ASTM A240
Thickness Tolerance
+/-0.01 in
Material
Stainless Steel
Item
Stainless Steel Sheet, 4 ft - L
Color
Silver
Rockwell Hardness
70 HRB
Brinell Hardness
160 BHN
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Maximum Temperature
2,550 Degrees F
Heat Treatment
Annealed
Material Grade
304
Mechanical Finish
2B, Mill
Heat Treatable
Heat Treatable
Elongation
60 %
Flatness Tolerance
+/-0.01 in
Straightness Tolerance
+/-0.05 in/ft
Resistance Properties
Corrosion-Resistant
Shape
Sheet
Fabrication
Cold Drawn
System of Measurement
Inch

Description

Stainless Steel Sheet, 4 ft - L, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.12 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.