Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/120/4-12X48

  • Zoro # G515771270


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-1 in
Material
Stainless Steel
Yield Strength
31,200 psi
Thickness
0.12 in
Gauge
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/120/4-12X48
Zoro #
G515771270
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-1 in
Thickness
0.12 in
Length Tolerance
+/-1 in
Overall Length
4 ft
Overall Width
12 in

Details

Material
Stainless Steel
Yield Strength
31,200 psi
Gauge
11 ga
Thickness Tolerance
+/-0.01 in
Standards
ASTM A240
Item
Stainless Steel Sheet, 4 ft - L
Tensile Strength
75 ksi
Color
Silver
Shape
Sheet
Heat Treatment
Annealed
Tolerance Rating
Standard
System of Measurement
Inch
Fabrication
Cold Drawn
Heat Treatable
Heat Treatable
Rockwell Hardness
70 HRB
Straightness Tolerance
+/-0.05 in/ft
Maximum Temperature
2,550 Degrees F
Material Grade
304
Flatness Tolerance
+/-0.01 in
Mechanical Finish
#4
Resistance Properties
Corrosion-Resistant
Brinell Hardness
160 BHN
Elongation
60 %
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Sheet, 4 ft - L, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-1 in, 12 in Overall Width, Width Tolerance +/-1 in, 0.12 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.