Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/120/4-24X36

  • Zoro # G315771258


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-1 in
Tensile Strength
75 ksi
Width Tolerance
+/-1 in
Thickness
0.12 in
Thickness Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/120/4-24X36
Zoro #
G315771258
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Thickness
0.12 in
Overall Length
36 in
Overall Width
24 in

Details

Item
Stainless Steel Sheet, 36 in - L
Tensile Strength
75 ksi
Thickness Tolerance
+/-0.01 in
Gauge
11 ga
Yield Strength
31,200 psi
Color
Silver
Standards
ASTM A240
Material
Stainless Steel
Rockwell Hardness
70 HRB
Material Grade
304
Heat Treatment
Annealed
Elongation
60 %
System of Measurement
Inch
Fabrication
Cold Drawn
Resistance Properties
Corrosion-Resistant
Maximum Temperature
2,550 Degrees F
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Flatness Tolerance
+/-0.01 in
Tolerance Rating
Standard
Brinell Hardness
160 BHN
Straightness Tolerance
+/-0.05 in/ft
Shape
Sheet
Mechanical Finish
#4

Description

Stainless Steel Sheet, 36 in - L, Stainless Steel, 304, Sheet, 36 in Overall Length, Length Tolerance +/-1 in, 24 in Overall Width, Width Tolerance +/-1 in, 0.12 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.