Zoro Homepage

Stainless Sheet

  • Mfr # SSH304/120/4-36X36

  • Zoro # G615771316


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Gauge
11 ga
Length Tolerance
+/-1 in
Yield Strength
31,200 psi
Standards
ASTM A240
Width Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/120/4-36X36
Zoro #
G615771316
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Thickness
0.12 in
Overall Length
36 in
Overall Width
36 in

Details

Gauge
11 ga
Yield Strength
31,200 psi
Standards
ASTM A240
Material
Stainless Steel
Item
Stainless Steel Sheet, 36 in - L
Color
Silver
Tensile Strength
75 ksi
Thickness Tolerance
+/-0.01 in
Straightness Tolerance
+/-0.05 in/ft
Heat Treatment
Annealed
Resistance Properties
Corrosion-Resistant
Mechanical Finish
#4
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Material Grade
304
Heat Treatable
Heat Treatable
Elongation
60 %
Shape
Sheet
Flatness Tolerance
+/-0.01 in
Tolerance Rating
Standard
Maximum Temperature
2,550 Degrees F
Fabrication
Cold Drawn
Brinell Hardness
160 BHN
Rockwell Hardness
70 HRB

Description

Stainless Steel Sheet, 36 in - L, Stainless Steel, 304, Sheet, 36 in Overall Length, Length Tolerance +/-1 in, 36 in Overall Width, Width Tolerance +/-1 in, 0.12 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.