Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/120/4-48X120

  • Zoro # G215771204


product price: $2,065.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Silver
Width Tolerance
+/-1 in
Standards
ASTM A240
Yield Strength
31,200 psi
Gauge
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/120/4-48X120
Zoro #
G215771204
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness
0.12 in
Overall Width
4 ft
Overall Length
10 ft

Details

Color
Silver
Standards
ASTM A240
Yield Strength
31,200 psi
Gauge
11 ga
Thickness Tolerance
+/-0.01 in
Tensile Strength
75 ksi
Material
Stainless Steel
Item
Stainless Steel Sheet, 10 ft - L
Mechanical Finish
#4
Elongation
60 %
Flatness Tolerance
+/-0.01 in
Straightness Tolerance
+/-0.05 in/ft
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
System of Measurement
Inch
Rockwell Hardness
70 HRB
Brinell Hardness
160 BHN
Heat Treatment
Annealed
Fabrication
Cold Drawn
Tolerance Rating
Standard
Material Grade
304
Shape
Sheet
Resistance Properties
Corrosion-Resistant
Maximum Temperature
2,550 Degrees F

Description

Stainless Steel Sheet, 10 ft - L, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.12 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.