Zoro Homepage

STAINLESS SQUARE BAR 304, 1.5"X1.5"X60"

  • Mfr # SSQ304/1500-60

  • Zoro # G815769625


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.01 in
Material
Stainless Steel
Standards
ASTM A276
Width Tolerance
+/-0.125 in
Thickness
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSQ304/1500-60
Zoro #
G815769625
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.125 in
Thickness
1.5 in
Length Tolerance
+/-1 in
Overall Length
5 ft
Overall Width
1 1/2 in

Description

Stainless Steel Square Bar, Stainless Steel, 304, Square, 5 ft Overall Length, Length Tolerance +/-1 in, 1 1/2 in Overall Width, Width Tolerance +/-0.125 in, 1.5 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, 160 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A276

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.