STAINLESS SQUARE BAR 304, 1.5"X1.5"X84"
Mfr # SSQ304/1500-84
Zoro # G415769612
product price: $596.99
/ea
Free Shipping & Returns
Key Features
Length Tolerance
+/-1 in
Standards
ASTM A276
Width Tolerance
+/-0.125 in
Thickness
1.5 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSQ304/1500-84
Zoro #
G415769612
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Thickness
1.5 in
Overall Length
7 ft
Overall Width
1 1/2 in
Description
Stainless Steel Square Bar, Stainless Steel, 304, Square, 7 ft Overall Length, Length Tolerance +/-1 in, 1 1/2 in Overall Width, Width Tolerance +/-0.125 in, 1.5 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, 160 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A276
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.