Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Square Bar

  • Mfr # SSQ304/1250-48

  • Zoro # G415769667


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Thickness
1.25 in
Standards
ASTM A276
Length Tolerance
+/-1 in
Material
Stainless Steel
Width Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSQ304/1250-48
Zoro #
G415769667
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Overall Width
1 1/4 in
Overall Length
4 ft

Details

Standards
ASTM A276
Material
Stainless Steel
Thickness Tolerance
+/-0.01 in
Item
Stainless Steel Square Bar
Mechanical Finish
Mill
Fabrication
Cold Rolled
Shape
Square
Rockwell Hardness
90 HRB
Flatness Tolerance
+/-0.01 in
Straightness Tolerance
+/-0.02 in/ft
System of Measurement
Inch
Brinell Hardness
160 BHN
Maximum Temperature
2,550 Degrees F
Elongation
60 %
Heat Treatment
Annealed
Material Grade
304
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Tensile Strength
75 ksi
Yield Strength
31,200 psi
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Square Bar, Stainless Steel, 304, Square, 4 ft Overall Length, Length Tolerance +/-1 in, 1 1/4 in Overall Width, Width Tolerance +/-0.125 in, 1.25 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, 160 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A276

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.