Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Square Bar

  • Mfr # SSQ304/750-48

  • Zoro # G115769639


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.01 in
Length Tolerance
+/-1 in
Material
Stainless Steel
Thickness
0.75 in
Standards
ASTM A276
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSQ304/750-48
Zoro #
G115769639
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Thickness
0.75 in
Width Tolerance
+/-0.125 in
Overall Length
4 ft
Overall Width
3/4 in

Details

Thickness Tolerance
+/-0.01 in
Material
Stainless Steel
Item
Stainless Steel Square Bar
Standards
ASTM A276
Heat Treatment
Annealed
Rockwell Hardness
90 HRB
Tensile Strength
75 ksi
Shape
Square
Brinell Hardness
160 BHN
Fabrication
Cold Rolled
System of Measurement
Inch
Elongation
60 %
Yield Strength
31,200 psi
Maximum Temperature
2,550 Degrees F
Heat Treatable
Heat Treatable
Flatness Tolerance
+/-0.01 in
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
+/-0.02 in/ft
Includes Material Certificate
No Certificates Included
Material Grade
304

Description

Stainless Steel Square Bar, Stainless Steel, 304, Square, 4 ft Overall Length, Length Tolerance +/-1 in, 3/4 in Overall Width, Width Tolerance +/-0.125 in, 0.75 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, 160 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A276

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.