Zoro Homepage

Stainless Steel 304L, 90 Degree Angle

  • Mfr # 90ANG-304L-1X0.25-12

  • Zoro # G216117285


product price: $29.15
/ea

Key Features

Material
Stainless Steel
Length Tolerance
+/-0.25 in
Resistance Properties
Corrosion-Resistant
Overall Width
1 in
Rockwell Hardness
90 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90ANG-304L-1X0.25-12
Zoro #
G216117285
UPC #
00197666186701
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.25 in
Overall Width
1 in
Inside Height
3/4 in
Leg Thickness
1/4 in
Overall Length
12 in
Overall Height
1 in
Inside Width
3/4 in

Details

Item
Stainless Steel 304L,90 Degree Angle
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
90 HRB
System of Measurement
Inch
Leg Inside Corner Shape
Round
Shape
Angle
Angle
90 Degrees
Mechanical Finish
Mill
Material Grade
304L
Yield Strength
40,000 psi
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Angle, Stainless Steel, 304L, Angle, 12 in Overall Length, Length Tolerance +/-0.25 in, Leg Thickness 1/4 in, Angle 90 Degrees , Leg Inside Corner Shape Round, Mechanical Finish Mill, Yield Strength 40,000 psi, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Inside Height 3/4 in, Inside Width 3/4 in, Overall Height 1 in, Overall Width 1 in, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.