Zoro Homepage

Stainless Steel 304L, 90 Degree Angle

  • Mfr # 90ANG-304L-3X0.25-96

  • Zoro # G616117540


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-0.25 in
Material
Stainless Steel
System of Measurement
Inch
Material Grade
304L
Inside Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90ANG-304L-3X0.25-96
Zoro #
G616117540
UPC #
00197666187494
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.25 in
Inside Width
2 3/4 in
Overall Height
3 in
Leg Thickness
1/4 in
Inside Height
2 3/4 in
Overall Length
8 ft
Overall Width
3 in

Details

Item
Stainless Steel 304L,90 Degree Angle
Material
Stainless Steel
System of Measurement
Inch
Material Grade
304L
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant
Mechanical Finish
Mill
Yield Strength
40,000 psi
Shape
Angle
Angle
90 Degrees
Rockwell Hardness
90 HRB
Leg Inside Corner Shape
Round

Description

Stainless Steel Angle, Stainless Steel, 304L, Angle, 8 ft Overall Length, Length Tolerance +/-0.25 in, Leg Thickness 1/4 in, Angle 90 Degrees , Leg Inside Corner Shape Round, Mechanical Finish Mill, Yield Strength 40,000 psi, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Inside Height 2 3/4 in, Inside Width 2 3/4 in, Overall Height 3 in, Overall Width 3 in, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.