Zoro Homepage

Stainless Steel Bar 304L

  • Mfr # BAR-304L-0.125X6X6

  • Zoro # G916118438


product price: $25.89
/ea

Key Features

Width Tolerance
+/-0.25 in
Thickness
0.125 in
Thickness Tolerance
0 in/-0.006 in
Material
Stainless Steel
Length Tolerance
+/-0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAR-304L-0.125X6X6
Zoro #
G916118438
UPC #
00197666191224
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.25 in
Thickness
0.125 in
Length Tolerance
+/-0.25 in
Overall Width
6 in
Overall Length
6 in

Details

Thickness Tolerance
0 in/-0.006 in
Item
Stainless Steel Bar 304L, 6 in - L
Material
Stainless Steel
Mechanical Finish
Mill
System of Measurement
Inch
Yield Strength
30,000 psi
Texture
Not Rated
Fabrication
Hot Rolled
Heat Treatable
Not Heat Treatable
Flatness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
95 HRB
Heat Treatment
Annealed
Shape
Sheet
Includes Material Certificate
No Certificates Included
Material Grade
304L
Brinell Hardness
140 BHN
Tensile Strength
75,000 psi
Tolerance Rating
Standard
Color
Silver

Description

Stainless Steel Bar, Stainless Steel, 304L, Sheet, 6 in Overall Length, Length Tolerance +/-0.25 in, 6 in Overall Width, Width Tolerance +/-0.25 in, 0.125 in Thickness, Thickness Tolerance 0 in/-0.006 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 140 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.