Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Bar 304L

  • Mfr # BAR-304L-0.25X0.5X24

  • Zoro # G316118731


product price: $25.49
/ea

Key Features

Thickness Tolerance
+/-0.045 in
Material
Stainless Steel
Thickness
0.25 in
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAR-304L-0.25X0.5X24
Zoro #
G316118731
UPC #
00197666192122
Country of Origin
United States

Dimensions

Thickness
0.25 in
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.25 in
Overall Length
24 in
Overall Width
1/2 in

Details

Item
Stainless Steel Bar 304L
Thickness Tolerance
+/-0.045 in
Material
Stainless Steel
Flatness Tolerance
Not Rated
Heat Treatable
Not Heat Treatable
Material Grade
304L
Yield Strength
30,000 psi
Includes Material Certificate
No Certificates Included
Straightness Tolerance
Not Rated
System of Measurement
Inch
Brinell Hardness
140 BHN
Resistance Properties
Corrosion-Resistant
Shape
Rectangular
Heat Treatment
Annealed
Rockwell Hardness
95 HRB
Fabrication
Hot Rolled
Tensile Strength
75,000 psi
Mechanical Finish
Mill

Description

Stainless Steel Bar, Stainless Steel, 304L, Rectangular, 24 in Overall Length, Length Tolerance +/-0.25 in, 1/2 in Overall Width, Width Tolerance +/-0.25 in, 0.25 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 140 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.