Zoro Homepage

Stainless Steel Bar 304L

  • Mfr # BAR-304L-0.25X3X24

  • Zoro # G616118653


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Thickness
0.25 in
Material
Stainless Steel
Length Tolerance
+/-0.25 in
Width Tolerance
+/-0.25 in
Thickness Tolerance
+/-0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAR-304L-0.25X3X24
Zoro #
G616118653
UPC #
00197666192184
Country of Origin
United States

Dimensions

Thickness
0.25 in
Length Tolerance
+/-0.25 in
Width Tolerance
+/-0.25 in
Overall Length
24 in
Overall Width
3 in

Details

Item
Stainless Steel Bar 304L
Material
Stainless Steel
Thickness Tolerance
+/-0.045 in
Straightness Tolerance
Not Rated
Mechanical Finish
Mill
Yield Strength
30,000 psi
Tensile Strength
75,000 psi
Flatness Tolerance
Not Rated
Shape
Rectangular
Resistance Properties
Corrosion-Resistant
Brinell Hardness
140 BHN
Fabrication
Hot Rolled
Includes Material Certificate
No Certificates Included
Material Grade
304L
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Heat Treatment
Annealed
Rockwell Hardness
95 HRB

Description

Stainless Steel Bar, Stainless Steel, 304L, Rectangular, 24 in Overall Length, Length Tolerance +/-0.25 in, 3 in Overall Width, Width Tolerance +/-0.25 in, 0.25 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 140 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.