Zoro Homepage

Stainless Steel Bar 304L

  • Mfr # BAR-304L-0.5X6X6

  • Zoro # G516118234


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.055 in
Length Tolerance
+/-0.25 in
Width Tolerance
+/-0.25 in
Material
Stainless Steel
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAR-304L-0.5X6X6
Zoro #
G516118234
UPC #
00197666191477
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.25 in
Width Tolerance
+/-0.25 in
Thickness
0.5 in
Overall Length
6 in
Overall Width
6 in

Details

Thickness Tolerance
+/-0.055 in
Material
Stainless Steel
Item
Stainless Steel Bar 304L, 6 in - L
Heat Treatment
Annealed
Tolerance Rating
Standard
Rockwell Hardness
95 HRB
Shape
Plate
Yield Strength
30,000 psi
System of Measurement
Inch
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Resistance Properties
Corrosion-Resistant
Brinell Hardness
140 BHN
Includes Material Certificate
No Certificates Included
Tensile Strength
75,000 psi
Color
Silver
Material Grade
304L
Flatness Tolerance
Not Rated
Fabrication
Hot Rolled
Texture
Not Rated

Description

Stainless Steel Bar, Stainless Steel, 304L, Plate, 6 in Overall Length, Length Tolerance +/-0.25 in, 6 in Overall Width, Width Tolerance +/-0.25 in, 0.5 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 140 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.