Zoro Homepage

Stainless Steel Bar 304L

  • Mfr # BAR-304L-0.75X4X12

  • Zoro # G116118634


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.06 in
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.25 in
Material
Stainless Steel
Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAR-304L-0.75X4X12
Zoro #
G116118634
UPC #
00197666191989
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.25 in
Thickness
0.75 in
Overall Width
4 in
Overall Length
12 in

Details

Thickness Tolerance
+/-0.06 in
Item
Stainless Steel Bar 304L
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
Not Rated
System of Measurement
Inch
Mechanical Finish
Mill
Tensile Strength
75,000 psi
Heat Treatable
Not Heat Treatable
Material Grade
304L
Straightness Tolerance
Not Rated
Fabrication
Hot Rolled
Rockwell Hardness
95 HRB
Brinell Hardness
140 BHN
Shape
Rectangular
Heat Treatment
Annealed
Includes Material Certificate
No Certificates Included
Yield Strength
30,000 psi

Description

Stainless Steel Bar, Stainless Steel, 304L, Rectangular, 12 in Overall Length, Length Tolerance +/-0.25 in, 4 in Overall Width, Width Tolerance +/-0.25 in, 0.75 in Thickness, Thickness Tolerance +/-0.06 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 140 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.