Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Bar 304L

  • Mfr # BAR-304L-0.75X6X6

  • Zoro # G316118267


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.25 in
Thickness
0.75 in
Thickness Tolerance
+/-0.06 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAR-304L-0.75X6X6
Zoro #
G316118267
UPC #
00197666191545
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.25 in
Thickness
0.75 in
Overall Width
6 in
Overall Length
6 in

Details

Item
Stainless Steel Bar 304L, 6 in - L
Thickness Tolerance
+/-0.06 in
Material
Stainless Steel
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Fabrication
Hot Rolled
Texture
Not Rated
Tolerance Rating
Standard
Yield Strength
30,000 psi
Shape
Plate
System of Measurement
Inch
Rockwell Hardness
95 HRB
Material Grade
304L
Brinell Hardness
140 BHN
Tensile Strength
75,000 psi
Resistance Properties
Corrosion-Resistant
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Color
Silver
Mechanical Finish
Mill

Description

Stainless Steel Bar, Stainless Steel, 304L, Plate, 6 in Overall Length, Length Tolerance +/-0.25 in, 6 in Overall Width, Width Tolerance +/-0.25 in, 0.75 in Thickness, Thickness Tolerance +/-0.06 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 140 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.