Stainless Steel Bar 316L

  • Mfr # BAR-316L-0.125X2.5X72

  • Zoro # G516117879


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.125 in
Length Tolerance
+/-0.25 in
Thickness Tolerance
0 in/-0.006 in
Width Tolerance
+/-0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BAR-316L-0.125X2.5X72
Zoro #
G516117879
UPC #
00197666195383
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length Tolerance
+/-0.25 in
Width Tolerance
+/-0.25 in
Overall Width
2 1/2 in
Overall Length
6 ft

Details

Material
Stainless Steel
Item
Stainless Steel Bar 316L
Thickness Tolerance
0 in/-0.006 in
Heat Treatment
Annealed
Material Grade
316L
Shape
Rectangular
Flatness Tolerance
Not Rated
Fabrication
Hot Rolled
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Tensile Strength
75,000 psi
Rockwell Hardness
95 HRB
Heat Treatable
Not Heat Treatable
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
Not Rated
Yield Strength
30,000 psi
Brinell Hardness
140 BHN
Mechanical Finish
Mill

Description

Stainless Steel Bar, Stainless Steel, 316L, Rectangular, 6 ft Overall Length, Length Tolerance +/-0.25 in, 2 1/2 in Overall Width, Width Tolerance +/-0.25 in, 0.125 in Thickness, Thickness Tolerance 0 in/-0.006 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 140 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.