Stainless Steel Bar 316L

  • Mfr # BAR-316L-0.125X6X6

  • Zoro # G916117387


product price: $35.59
/ea

Key Features

Width Tolerance
+/-0.25 in
Thickness Tolerance
0 in/-0.006 in
Material
Stainless Steel
Length Tolerance
+/-0.25 in
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAR-316L-0.125X6X6
Zoro #
G916117387
UPC #
00197666193501
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.25 in
Thickness
0.125 in
Overall Length
6 in
Overall Width
6 in

Details

Item
Stainless Steel Bar 316L, 6 in - L
Thickness Tolerance
0 in/-0.006 in
Material
Stainless Steel
Fabrication
Hot Rolled
Tensile Strength
75,000 psi
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Heat Treatment
Annealed
Material Grade
316L
Color
Silver
Rockwell Hardness
95 HRB
Texture
Not Rated
Resistance Properties
Corrosion-Resistant
Brinell Hardness
140 BHN
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Yield Strength
30,000 psi
Shape
Sheet
System of Measurement
Inch

Description

Stainless Steel Bar, Stainless Steel, 316L, Sheet, 6 in Overall Length, Length Tolerance +/-0.25 in, 6 in Overall Width, Width Tolerance +/-0.25 in, 0.125 in Thickness, Thickness Tolerance 0 in/-0.006 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 140 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.