Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Bar 316L

  • Mfr # BAR-316L-0.25X6X6

  • Zoro # G716117327


product price: $59.75
/ea

Key Features

Thickness Tolerance
+/-0.045 in
Width Tolerance
+/-0.25 in
Material
Stainless Steel
Thickness
0.25 in
Length Tolerance
+/-0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAR-316L-0.25X6X6
Zoro #
G716117327
UPC #
00197666193594
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.25 in
Thickness
0.25 in
Length Tolerance
+/-0.25 in
Overall Width
6 in
Overall Length
6 in

Details

Thickness Tolerance
+/-0.045 in
Item
Stainless Steel Bar 316L, 6 in - L
Material
Stainless Steel
Shape
Plate
Yield Strength
30,000 psi
Fabrication
Hot Rolled
Resistance Properties
Corrosion-Resistant
Heat Treatment
Annealed
Flatness Tolerance
Not Rated
Rockwell Hardness
95 HRB
Brinell Hardness
140 BHN
Color
Silver
Heat Treatable
Not Heat Treatable
Includes Material Certificate
No Certificates Included
Material Grade
316L
System of Measurement
Inch
Tolerance Rating
Standard
Texture
Not Rated
Tensile Strength
75,000 psi
Mechanical Finish
Mill

Description

Stainless Steel Bar, Stainless Steel, 316L, Plate, 6 in Overall Length, Length Tolerance +/-0.25 in, 6 in Overall Width, Width Tolerance +/-0.25 in, 0.25 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 140 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.