Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Bar 316L

  • Mfr # BAR-316L-1X2.5X12

  • Zoro # G216117537


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Thickness
1 in
Material
Stainless Steel
Thickness Tolerance
+/-0.07 in
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAR-316L-1X2.5X12
Zoro #
G216117537
UPC #
00197666194331
Country of Origin
United States

Dimensions

Thickness
1 in
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.25 in
Overall Width
2 1/2 in
Overall Length
12 in

Details

Material
Stainless Steel
Thickness Tolerance
+/-0.07 in
Item
Stainless Steel Bar 316L
Flatness Tolerance
Not Rated
Heat Treatment
Annealed
Material Grade
316L
Brinell Hardness
140 BHN
Shape
Rectangular
Yield Strength
30,000 psi
Rockwell Hardness
95 HRB
System of Measurement
Inch
Mechanical Finish
Mill
Straightness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Resistance Properties
Corrosion-Resistant
Fabrication
Hot Rolled
Tensile Strength
75,000 psi

Description

Stainless Steel Bar, Stainless Steel, 316L, Rectangular, 12 in Overall Length, Length Tolerance +/-0.25 in, 2 1/2 in Overall Width, Width Tolerance +/-0.25 in, 1 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 140 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.