Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, 1,200 lb Load Capacity
- Mfr # XA136U500
- Zoro # G6849543
product price:Â
$
1,015.99
/ea
Free Shipping & Returns
Key Features
Overall Height
35 in
Overall Length
42 in
Overall Width
19 in
Material
Stainless Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XA136U500
- Zoro #
- G6849543
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 35 in
- Overall Length
- 42 in
- Overall Width
- 19 in
- Shelf Length
- 36 in
- Lip Height
- 1-1/2 in
- Caster Width
- 1-1/4 in
- Shelf Width
- 18 in
- Caster Dia.
- 5 in
- Top Shelf Height
- 35 in
- Overall LxWxH
- 42 in x 19 in x 35 in
- Shelf LxW
- 36 in x 18 in
- Bottom Shelf Lip Height
- 1 1/2 in
- Caster Wheel Dia.
- 5 in
- Top Shelf Lip Height
- 1 1/2 in
- Shelf Lip Height
- 1-1/2"
- Wire Rope Length
- 42 in
- Length
- 42 in
Description
Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 42 in, Overall Width 19 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 in, Shelf Length 36 in, Shelf Width 18 in, Distance Between Middle and Bottom Shelf 11 in, Distance Between Top and Middle Shelf 11 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.