Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 4,800 lb Load Capacity, 66 in L

  • Mfr # SW360P800GP
  • Zoro # G9950656
product price: 
$
803.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 in
Overall Length
66 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SW360P800GP
Zoro #
G9950656
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
66 in
Overall Width
31 in
Shelf Length
60 in
Lip Height
1-1/2 in
Caster Width
2 in
Caster Dia.
8 in
Shelf Width
30 in
Top Shelf Height
30 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1-1/2"
Overall LxWxH
66 in x 31 in x 42 in
Caster Wheel Dia.
8 in
Shelf LxW
60 in x 30 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Details

Material
Steel
Color
Gray
Load Capacity
4,800 lb
Item
Low-Profile Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
8" x 2" Phenolic
Handle Type
Raised
Number of Shelves
2
Handle Included
Yes
Utility Cart Shelf Style
Lipped/Flush Combination
Gauge
12 ga
Non-Marking
No
Cart Shelf Style
Lipped/Flush Combination
Electrical Included
No
Assembled/Unassembled
Assembled
Utility Cart Item
Raised Handle Utility Cart
Capacity per Shelf
2,400 lb
Distance Between Shelves
17 in
Includes
Raised Offset Handle
Caster Material
Phenolic
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Number of Compartments
0
Type
2 Shelf
Construction
Welded Steel
Number of Drawers
0
Caster Wheel/Tread Material
Phenolic
Lip Style
Combination
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Method of Construction
Bolted
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 4,800 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 2,400 lb, Distance Between Shelves 17 in, Shelf Length 60 in, Shelf Width 30 in, Includes Raised Offset Handle, Top Shelf Height 30 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.