Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Crowfoot Coupling
Mfr # BULK-CFC-13
Zoro # G024782163
product price:Â
$
38.49
/ea
Key Features
Max. Working Pressure @ 70 F
150 psi
Material Grade
CF8M
Connection Type
Hose Barb
Material
Stainless Steel
Hose Fitting Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CFC-13
- Zoro #
- G024782163
- UPC #
- 197666278000
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 150 psi
- Material Grade
- CF8M
- Connection Type
- Hose Barb
- Item
- Universal Hose Coupling
- Material
- Stainless Steel
Description
Universal Hose Coupling, Plug, Hose Fitting Size 3/4 in, Hose End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.