Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Flat Bar, 12 in - L
- Mfr # SHT-2205-0.25X6X12
- Zoro # G411243093
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.25 in
Heat Treatable
Not Heat Treatable
Overall Width
6 in
Brinell Hardness
210 BHN
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-2205-0.25X6X12
- Zoro #
- G411243093
- UPC #
- 197666080498
- Country of Origin
- United States
- Heat Treatable
- Not Heat Treatable
- Brinell Hardness
- 210 BHN
- Item
- Stainless Steel Flat Bar
- System of Measurement
- Inch
- Rockwell Hardness
- 95 HRB
- Standards
- A240 UNS S32205/S31803
- Heat Treatment
- Annealed
- Thickness Tolerance
- +/-0.045 in
- Material
- Stainless Steel
- Tensile Strength
- 95,000 psi
- Yield Strength
- 65,000 psi
- Mechanical Finish
- Mill
- Shape
- Flat
- Material Grade
- 2205
- Fabrication
- Hot Rolled
- Straightness Tolerance
- Not Rated
- Includes Material Certificate
- No Certificates Included
- Flatness Tolerance
- Not Rated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 0.25 in
- Overall Width
- 6 in
- Overall Length
- 12 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stainless Steel Flat Bar, Stainless Steel, 2205, Flat, 12 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.25 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 95,000 psi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.