Shop ZORO SELECT

Stainless Steel Flat Bar, 12 in - L

  • Mfr # SHT-2205-0.5X6X12
  • Zoro # G811243105

product price: 
$
246.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.5 in
Material Grade
2205
Tensile Strength
95,000 psi
Thickness Tolerance
+/-0.055 in
Mechanical Finish
Mill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHT-2205-0.5X6X12
Zoro #
G811243105
UPC #
197666080658
Country of Origin
United States

Dimensions

Thickness
0.5 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
6 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Details

Material Grade
2205
Item
Stainless Steel Flat Bar
Tensile Strength
95,000 psi
Thickness Tolerance
+/-0.055 in
Mechanical Finish
Mill
Standards
A240 UNS S32205/S31803
Brinell Hardness
210 BHN
Fabrication
Hot Rolled
Yield Strength
65,000 psi
Rockwell Hardness
95 HRB
Heat Treatable
Not Heat Treatable
Shape
Flat
Material
Stainless Steel
System of Measurement
Inch
Heat Treatment
Annealed
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Straightness Tolerance
Not Rated
Shell Material
Stainless Steel

Description

Stainless Steel Flat Bar, Stainless Steel, 2205, Flat, 12 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.5 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 95,000 psi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.