Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Flat Bar, 12 in - L
- Mfr # SHT-2205-0.75X6X12
- Zoro # G811243211
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.75 in
Standards
A240 UNS S32205/S31803
Length Tolerance
+/-0.125 in
Material
Stainless Steel
Yield Strength
65,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-2205-0.75X6X12
- Zoro #
- G811243211
- UPC #
- 197666080733
- Country of Origin
- United States
- Standards
- A240 UNS S32205/S31803
- Material
- Stainless Steel
- Yield Strength
- 65,000 psi
- Fabrication
- Hot Rolled
- Rockwell Hardness
- 95 HRB
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Heat Treatment
- Annealed
- Item
- Stainless Steel Flat Bar
- Brinell Hardness
- 210 BHN
- Tensile Strength
- 95,000 psi
- Shape
- Flat
- Heat Treatable
- Not Heat Treatable
- Thickness Tolerance
- +/-0.06 in
- Material Grade
- 2205
- Flatness Tolerance
- Not Rated
- Straightness Tolerance
- Not Rated
- Includes Material Certificate
- No Certificates Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 0.75 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 12 in
- Overall Width
- 6 in
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stainless Steel Flat Bar, Stainless Steel, 2205, Flat, 12 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.75 in Thickness, Thickness Tolerance +/-0.06 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 95,000 psi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.