Stainless Steel Flat Bar, 12 in - L
- Mfr # SHT-2205-1.5X6X12
- Zoro # G211243224
product price:Â
$
678.99
/ea
Free Shipping & Returns
Key Features
Thickness
1.5 in
Rockwell Hardness
95 HRB
Width Tolerance
+/-0.125 in
Brinell Hardness
210 BHN
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-2205-1.5X6X12
- Zoro #
- G211243224
- UPC #
- 197666080979
- Country of Origin
- United States
- Rockwell Hardness
- 95 HRB
- Brinell Hardness
- 210 BHN
- Thickness Tolerance
- +/-0.07 in
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Standards
- A240 UNS S32205/S31803
- Tensile Strength
- 95,000 psi
- Shape
- Flat
- Item
- Stainless Steel Flat Bar
- Heat Treatment
- Annealed
- Fabrication
- Hot Rolled
- Yield Strength
- 65,000 psi
- Heat Treatable
- Not Heat Treatable
- Material
- Stainless Steel
- Material Grade
- 2205
- Includes Material Certificate
- No Certificates Included
- Flatness Tolerance
- Not Rated
- Straightness Tolerance
- Not Rated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 1.5 in
- Width Tolerance
- +/-0.125 in
- Overall Length
- 12 in
- Overall Width
- 6 in
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stainless Steel Flat Bar, Stainless Steel, 2205, Flat, 12 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 1.5 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 95,000 psi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.