Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Flat Bar, 12 in - L
- Mfr # SHT-2205-1X6X12
- Zoro # G711243250
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Thickness
1 in
System of Measurement
Inch
Width Tolerance
+/-0.125 in
Tensile Strength
95,000 psi
Heat Treatable
Not Heat Treatable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-2205-1X6X12
- Zoro #
- G711243250
- UPC #
- 197666080818
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Stainless Steel Flat Bar
- Tensile Strength
- 95,000 psi
- Heat Treatable
- Not Heat Treatable
- Brinell Hardness
- 210 BHN
- Mechanical Finish
- Mill
- Rockwell Hardness
- 95 HRB
- Fabrication
- Hot Rolled
- Shape
- Flat
- Yield Strength
- 65,000 psi
- Thickness Tolerance
- +/-0.07 in
- Material Grade
- 2205
- Material
- Stainless Steel
- Standards
- A240 UNS S32205/S31803
- Heat Treatment
- Annealed
- Straightness Tolerance
- Not Rated
- Includes Material Certificate
- No Certificates Included
- Flatness Tolerance
- Not Rated
- Shell Material
- Stainless Steel
Dimensions
- Thickness
- 1 in
- Width Tolerance
- +/-0.125 in
- Overall Width
- 6 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stainless Steel Flat Bar, Stainless Steel, 2205, Flat, 12 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 95,000 psi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.