Stainless Steel Flat Bar, 12 in - L
- Mfr # SHT-2205-2X6X12
- Zoro # G311243254
product price:Â
$
897.99
/ea
Free Shipping & Returns
Key Features
Thickness
2 in
Brinell Hardness
210 BHN
Overall Length
12 in
Thickness Tolerance
+/-0.125 in
Yield Strength
65,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-2205-2X6X12
- Zoro #
- G311243254
- UPC #
- 197666081051
- Country of Origin
- United States
- Brinell Hardness
- 210 BHN
- Thickness Tolerance
- +/-0.125 in
- Yield Strength
- 65,000 psi
- Fabrication
- Hot Rolled
- Material Grade
- 2205
- Tensile Strength
- 95,000 psi
- Heat Treatable
- Not Heat Treatable
- Heat Treatment
- Annealed
- Standards
- A240 UNS S32205/S31803
- Mechanical Finish
- Mill
- Shape
- Flat
- Rockwell Hardness
- 95 HRB
- System of Measurement
- Inch
- Item
- Stainless Steel Flat Bar
- Material
- Stainless Steel
- Straightness Tolerance
- Not Rated
- Flatness Tolerance
- Not Rated
- Includes Material Certificate
- No Certificates Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 2 in
- Overall Length
- 12 in
- Length Tolerance
- +/-0.25 in
- Width Tolerance
- +/-0.25 in
- Overall Width
- 6 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stainless Steel Flat Bar, Stainless Steel, 2205, Flat, 12 in Overall Length, Length Tolerance +/-0.25 in, 6 in Overall Width, Width Tolerance +/-0.25 in, 2 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 95,000 psi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.