Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Flat Bar, 12 in - L
- Mfr # SHT-304-0.125X6X12
- Zoro # G011243516
product price:Â
$
32.29
/ea
Key Features
Thickness
0.12 in
Heat Treatable
Not Heat Treatable
Material
Stainless Steel
Shape
Flat
Heat Treatment
Annealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-304-0.125X6X12
- Zoro #
- G011243516
- UPC #
- 197666076330
- Country of Origin
- United States
- Heat Treatable
- Not Heat Treatable
- Material
- Stainless Steel
- Shape
- Flat
- Heat Treatment
- Annealed
- Mechanical Finish
- Mill
- Tensile Strength
- 70,000 psi
- System of Measurement
- Inch
- Rockwell Hardness
- 90 HRB
- Brinell Hardness
- 200 BHN
- Material Grade
- 304
- Item
- Stainless Steel Flat Bar
- Yield Strength
- 25,000 psi
- Standards
- ASME SA240, ASME SA480, ASTM A240, ASTM A480
- Fabrication
- Cold Rolled
- Thickness Tolerance
- 0 in/-0.007 in
- Includes Material Certificate
- No Certificates Included
- Flatness Tolerance
- Not Rated
- Straightness Tolerance
- Not Rated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 0.12 in
- Overall Length
- 12 in
- Length Tolerance
- +/-0.125 in
- Overall Width
- 6 in
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Flat, 12 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.12 in Thickness, Thickness Tolerance 0 in/-0.007 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, 200 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.