Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Flat Bar, 12 in - L
- Mfr # SHT-304-0.141X6X12
- Zoro # G711243533
product price:Â
$
34.15
/ea
Key Features
Thickness
0.135 in
Thickness Tolerance
0 in/-0.006 in
Rockwell Hardness
90 HRB
Shape
Flat
Brinell Hardness
200 BHN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-304-0.141X6X12
- Zoro #
- G711243533
- UPC #
- 197666076514
- Country of Origin
- United States
- Thickness Tolerance
- 0 in/-0.006 in
- Rockwell Hardness
- 90 HRB
- Shape
- Flat
- Brinell Hardness
- 200 BHN
- Heat Treatment
- Annealed
- Fabrication
- Cold Rolled
- Material
- Stainless Steel
- Item
- Stainless Steel Flat Bar
- Yield Strength
- 25,000 psi
- Mechanical Finish
- Mill
- Heat Treatable
- Not Heat Treatable
- System of Measurement
- Inch
- Material Grade
- 304
- Standards
- ASME SA240, ASME SA480, ASTM A240, ASTM A480
- Tensile Strength
- 70,000 psi
- Flatness Tolerance
- Not Rated
- Includes Material Certificate
- No Certificates Included
- Straightness Tolerance
- Not Rated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 0.135 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 12 in
- Width Tolerance
- +/-0.125 in
- Overall Width
- 6 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Flat, 12 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.135 in Thickness, Thickness Tolerance 0 in/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, 200 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.