Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Flat Bar, 12 in - L
- Mfr # SHT-304-0.25X6X12
- Zoro # G811243181
product price:Â
$
52.29
/ea
Key Features
Thickness
0.25 in
Mechanical Finish
Mill
Tensile Strength
70,000 psi
Yield Strength
25,000 psi
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-304-0.25X6X12
- Zoro #
- G811243181
- UPC #
- 197666076835
- Country of Origin
- United States
- Mechanical Finish
- Mill
- Tensile Strength
- 70,000 psi
- Yield Strength
- 25,000 psi
- Rockwell Hardness
- 90 HRB
- Material
- Stainless Steel
- System of Measurement
- Inch
- Material Grade
- 304
- Fabrication
- Hot Rolled
- Thickness Tolerance
- +/-0.045 in
- Heat Treatment
- Annealed
- Heat Treatable
- Not Heat Treatable
- Shape
- Flat
- Brinell Hardness
- 200 BHN
- Standards
- ASME SA240, ASME SA480, ASTM A240, ASTM A480
- Item
- Stainless Steel Flat Bar
- Straightness Tolerance
- Not Rated
- Flatness Tolerance
- Not Rated
- Includes Material Certificate
- No Certificates Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 0.25 in
- Overall Length
- 12 in
- Overall Width
- 6 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Flat, 12 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.25 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, 200 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.