Stainless Steel Flat Bar, 12 in - L
- Mfr # SHT-304-0.75X6X12
- Zoro # G611242988
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.75 in
Fabrication
Hot Rolled
Tensile Strength
70,000 psi
Rockwell Hardness
90 HRB
Length Tolerance
+/-0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-304-0.75X6X12
- Zoro #
- G611242988
- UPC #
- 197666077160
- Country of Origin
- United States
- Fabrication
- Hot Rolled
- Item
- Stainless Steel Flat Bar
- Tensile Strength
- 70,000 psi
- Rockwell Hardness
- 90 HRB
- Material
- Stainless Steel
- Brinell Hardness
- 200 BHN
- Standards
- ASME SA240, ASME SA480, ASTM A240, ASTM A480
- Thickness Tolerance
- +/-0.06 in
- Heat Treatable
- Not Heat Treatable
- Heat Treatment
- Annealed
- Yield Strength
- 25,000 psi
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Shape
- Flat
- Material Grade
- 304
- Includes Material Certificate
- No Certificates Included
- Flatness Tolerance
- Not Rated
- Straightness Tolerance
- Not Rated
- Shell Material
- Stainless Steel
Dimensions
- Thickness
- 0.75 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 12 in
- Overall Width
- 6 in
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Flat, 12 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.75 in Thickness, Thickness Tolerance +/-0.06 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, 200 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.