Stainless Steel Flat Bar, 12 in - L
- Mfr # SHT-304-1.25X6X12
- Zoro # G711243090
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Thickness
1.25 in
Fabrication
Hot Rolled
Material Grade
304
Overall Length
12 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-304-1.25X6X12
- Zoro #
- G711243090
- UPC #
- 197666077382
- Country of Origin
- United States
- Fabrication
- Hot Rolled
- Material Grade
- 304
- System of Measurement
- Inch
- Yield Strength
- 25,000 psi
- Material
- Stainless Steel
- Tensile Strength
- 70,000 psi
- Shape
- Flat
- Rockwell Hardness
- 90 HRB
- Standards
- ASME SA240, ASME SA480, ASTM A240, ASTM A480
- Heat Treatable
- Not Heat Treatable
- Item
- Stainless Steel Flat Bar
- Thickness Tolerance
- +/-0.07 in
- Brinell Hardness
- 200 BHN
- Heat Treatment
- Annealed
- Mechanical Finish
- Mill
- Includes Material Certificate
- No Certificates Included
- Flatness Tolerance
- Not Rated
- Straightness Tolerance
- Not Rated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 1.25 in
- Overall Length
- 12 in
- Length Tolerance
- +/-0.125 in
- Overall Width
- 6 in
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Flat, 12 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 1.25 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, 200 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.