Shop ZORO SELECT

Stainless Steel Flat Bar, 12 in - L

  • Mfr # SHT-304-1.5X6X12
  • Zoro # G511243078

product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

Thickness
1.5 in
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Overall Width
6 in
Tensile Strength
70,000 psi
Mechanical Finish
Mill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHT-304-1.5X6X12
Zoro #
G511243078
UPC #
197666077566
Country of Origin
United States

Dimensions

Thickness
1.5 in
Overall Width
6 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Details

Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Tensile Strength
70,000 psi
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Rockwell Hardness
90 HRB
Heat Treatment
Annealed
System of Measurement
Inch
Thickness Tolerance
+/-0.07 in
Yield Strength
25,000 psi
Shape
Flat
Material
Stainless Steel
Material Grade
304
Item
Stainless Steel Flat Bar
Brinell Hardness
200 BHN
Fabrication
Hot Rolled
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Straightness Tolerance
Not Rated
Shell Material
Stainless Steel

Description

Stainless Steel Flat Bar, Stainless Steel, 304, Flat, 12 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 1.5 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, 200 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.