Stainless Steel Flat Bar, 12 in - L
- Mfr # SHT-304-1.75X6X12
- Zoro # G011243011
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Thickness
1.75 in
Material Grade
304
Fabrication
Hot Rolled
Shape
Flat
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-304-1.75X6X12
- Zoro #
- G011243011
- UPC #
- 197666077740
- Country of Origin
- United States
- Material Grade
- 304
- Fabrication
- Hot Rolled
- Shape
- Flat
- Tensile Strength
- 70,000 psi
- Thickness Tolerance
- +/-0.07 in
- Standards
- ASME SA240, ASME SA480, ASTM A240, ASTM A480
- Mechanical Finish
- Mill
- Brinell Hardness
- 200 BHN
- System of Measurement
- Inch
- Material
- Stainless Steel
- Heat Treatment
- Annealed
- Item
- Stainless Steel Flat Bar
- Rockwell Hardness
- 90 HRB
- Heat Treatable
- Not Heat Treatable
- Yield Strength
- 25,000 psi
- Straightness Tolerance
- Not Rated
- Includes Material Certificate
- No Certificates Included
- Flatness Tolerance
- Not Rated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 1.75 in
- Width Tolerance
- +/-0.125 in
- Overall Length
- 12 in
- Overall Width
- 6 in
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Flat, 12 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 1.75 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, 200 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.